Sheet, Perf, Stl, 40x36, 20 ga, 0.500 Dia, Sq

DIRECT METALS| Zoro #: G0993727| Mfr #: 0620LAT-36X40

$36.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0993727 Mfr #: 0620LAT-36X40
Length Tolerance: +/-0.125"Temper: Cold Rolled
Finish: MillThickness Tolerance: +/-0.003"
Material: Carbon SteelTensile Strength: 49, 000
Thickness: 0.036"Item: Perforated Sheet
Gauge: 20Yield Strength: 42, 000
Width Tolerance: +0.250"Alloy Type: 1008
Hardness Scale: BrinnellTypical Hardness: 95, 000
Width: 36"Open Area: 53%
Center Spacing: 11/16"Hole Pattern: Straight
Hole Shape: SquareHole Dia.: 0.500"
Length: 40"Country of Origin (subject to change): United States

Product Description

Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 40", Width 36", Thickness 0.036", Gauge 20, Hole Dia. 0.500", Hole Shape Square, Hole Pattern Straight, Center Spacing 11/16", Open Area 53%, Length Tolerance +/-0.125", Width Tolerance +0.250", Thickness Tolerance +/-0.003", Typical Hardness 95, 000, Hardness Scale Brinnell, Tensile Strength 49, 000, Yield Strength 42, 000

Product Reviews

Save 15%. Sign up for Z-mail.