Sheet, Perf, Stl, 40x36, 22 ga, 0.094 Dia, Rnd

DIRECT METALS| Zoro #: G1315334| Mfr #: 0122G093R156S-36X40

$44.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1315334 Mfr #: 0122G093R156S-36X40
Yield Strength: 42, 000Width Tolerance: +0.250"
Hardness Scale: BrinnellAlloy Type: 1008
Tensile Strength: 49, 000Typical Hardness: 95, 000
Width: 36"Length: 40"
Material: carbon steelHole Pattern: Staggered
Length Tolerance: +/-0.125"Hole Shape: Round
Temper: Cold RolledFinish: Mill
Item: Perforated SheetThickness Tolerance: +/-0.003"
Thickness: 0.029"Gauge: 22
Open Area: 33%Center Spacing: 5/32"
Hole Dia.: 0.094"Country of Origin (subject to change): United States

Product Description

Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 40", Width 36", Thickness 0.029", Gauge 22, Hole Dia. 0.094", Hole Shape Round, Hole Pattern Staggered, Center Spacing 5/32", Open Area 33%, Length Tolerance +/-0.125", Width Tolerance +0.250", Thickness Tolerance +/-0.003", Typical Hardness 95,000, Hardness Scale Brinnell, Tensile Strength 49,000, Yield Strength 42,000

Product Reviews

Save 15%. Sign up for Z-mail.