Sheet, Perf, Stl, 40x36, 22 ga, 0.156 Dia, Rnd

DIRECT METALS| Zoro #: G2024346| Mfr #: 0122G156R188S-36X40

$35.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2024346 Mfr #: 0122G156R188S-36X40
Material: Carbon SteelFinish: Mill
Length Tolerance: +/-0.125"Temper: Cold Rolled
Open Area: 63%Alloy Type: 1008
Center Spacing: 3/16"Yield Strength: 42, 000
Hole Pattern: StaggeredThickness: 0.029"
Hole Shape: RoundTensile Strength: 49, 000
Hardness Scale: BrinnellWidth: 36"
Typical Hardness: 95, 000Length: 40"
Hole Dia.: 0.156"Item: Perforated Sheet
Width Tolerance: +0.250"Gauge: 22
Thickness Tolerance: +/-0.003"Country of Origin (subject to change): United States

Product Description

Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 40", Width 36", Thickness 0.029", Gauge 22, Hole Dia. 0.156", Hole Shape Round, Hole Pattern Staggered, Center Spacing 3/16", Open Area 63%, Length Tolerance +/-0.125", Width Tolerance +0.250", Thickness Tolerance +/-0.003", Typical Hardness 95,000, Hardness Scale Brinnell, Tensile Strength 49,000, Yield Strength 42,000

Product Reviews

Save 15%. Sign up for Z-mail.