JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Sheet, Perf, Stl, 40x36, 22 ga, 0.250 Dia, Hex

DIRECT METALS| Zoro #: G1847921| Mfr #: 0622HEX-36X40

$33.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1847921 Mfr #: 0622HEX-36X40
Material: Carbon SteelLength Tolerance: +/-0.125"
Temper: Cold RolledOpen Area: 79%
Alloy Type: 1008Center Spacing: 9/32"
Yield Strength: 42, 000Hole Pattern: Staggered
Thickness: 0.029"Hole Shape: Hexagon
Tensile Strength: 49, 000Hardness Scale: Brinnell
Width: 36"Typical Hardness: 95, 000
Length: 40"Hole Dia.: 0.250"
Item: Perforated SheetWidth Tolerance: +0.250"
Gauge: 22Thickness Tolerance: +/-0.003"
Finish: MillCountry of Origin (subject to change): United States

Product Description

Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 40", Width 36", Thickness 0.029", Gauge 22, Hole Dia. 0.250", Hole Shape Hexagon, Hole Pattern Staggered, Center Spacing 9/32", Open Area 79%, Length Tolerance +/-0.125", Width Tolerance +0.250", Thickness Tolerance +/-0.003", Typical Hardness 95,000, Hardness Scale Brinnell, Tensile Strength 49,000, Yield Strength 42,000

Product Reviews

Save 15%. Sign up for Z-mail.