LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sheet, Perf, Stl, 60x36, 22 ga, 0.250 Dia, Rnd

DIRECT METALS| Zoro #: G0441183| Mfr #: 0622GLINCANE-36X60

$67.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0441183 Mfr #: 0622GLINCANE-36X60
Material: carbon steelCenter Spacing: 1/2"
Yield Strength: 42, 000Hole Pattern: Straight
Thickness: 0.029"Hole Shape: Round
Tensile Strength: 49, 000Hardness Scale: Brinnell
Width: 36"Typical Hardness: 95, 000
Length: 60"Hole Dia.: 0.250"
Item: Perforated SheetWidth Tolerance: +0.250"
Gauge: 22Thickness Tolerance: +/-0.003"
Finish: MillLength Tolerance: +/-0.125"
Temper: Cold RolledOpen Area: 33%
Alloy Type: 1008Country of Origin (subject to change): United States

Product Description

Perforated Sheet, Carbon Steel, Mill Finish, Alloy Type 1008, Cold Rolled Temper, Length 60", Width 36", Thickness 0.029", Gauge 22, Hole Dia. 0.250", Hole Shape Round, Hole Pattern Straight, Center Spacing 1/2", Open Area 33%, Length Tolerance +/-0.125", Width Tolerance +0.250", Thickness Tolerance +/-0.003", Typical Hardness 95,000, Hardness Scale Brinnell, Tensile Strength 49,000, Yield Strength 42,000

Product Reviews

Save 15%. Sign up for Z-mail.