Sheet Screw, Flat, #10, 1 1/2 L, PK100

VALUE BRAND| Zoro #: G1145094| Mfr #: 1WA90

$12.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 1-1/2"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145094 Mfr #: 1WA90
Package Quantity: 100Length: 1-1/2"
Finish: PlainHead Dia.: 0.385"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFISize: #10
Material: 18-8 Stainless SteelHead Type: Flat
Head Angle (Deg.): 82Drive Type: square
Application: -Driver Size: #2
Item: Tapping Sheet Metal ScrewHead Height: 0.116"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #10, Length 1 1/2 In, Drive Type Square, Driver Size #2, Head Diameter 0.385 In, Head Height 0.116 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews