LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sheet Screw, Flat, #10, 1 1/4 L, PK100

VALUE BRAND| Zoro #: G1780904| Mfr #: U51680.019.0125

$11.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1780904 Mfr #: U51680.019.0125
System of Measurement: InchMeets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
Head Angle (Deg.): 82-80Finish: Plain
Driver Size: #2Head Height: 0.116" (Ref)
Head Dia.: 0.362"-0.333"Head Type: Flat
Drive Type: PhillipsSize: #10
Material: 18-8 Stainless SteelLength: 1-1/4"
Item: Sheet Metal ScrewCountry of Origin (subject to change): Multiple

Product Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #10, Length 1 1/4 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.385 In, Head Height 0.116 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.