KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sheet Screw, Flat, #10, 1 1/4 L, PK100

VALUE BRAND| Zoro #: G1385894| Mfr #: 1WA88

$13.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.116"
Length: 1-1/4"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1385894 Mfr #: 1WA88
Head Height: 0.116"Length: 1-1/4"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Dia.: 0.385"
Item: Tapping Sheet Metal ScrewFinish: Plain
Size: #10Drive Type: square
Application: -Package Quantity: 100
Head Type: FlatHead Angle (Deg.): 82
System of Measurement: InchDriver Size: #2
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #10, Length 1 1/4 In, Drive Type Square, Driver Size #2, Head Diameter 0.385 In, Head Height 0.116 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews