Sheet Screw, Flat, #10, 1 3/4 L, PK100

VALUE BRAND| Zoro #: G1872001| Mfr #: 1WA35

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1872001 Mfr #: 1WA35
System of Measurement: InchMeets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Head Type: FlatHead Angle (Deg.): 82
Driver Size: #2Drive Type: Phillips
Size: #10Material: 18-8 Stainless Steel
Length: 1-3/4"Item: Tapping Sheet Metal Screw
Head Height: 0.116"Finish: Plain
Head Dia.: 0.362"Application: -
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #10, Length 1 3/4 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.385 In, Head Height 0.116 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.