Sheet Screw, Flat, #10, 2 1/2 L, PK100

VALUE BRAND| Zoro #: G2185757| Mfr #: 1WA37

$18.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Tapping Sheet Metal Screw
Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2185757 Mfr #: 1WA37
System of Measurement: InchMeets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Length: 2-1/2"Item: Tapping Sheet Metal Screw
Head Angle (Deg.): 82Finish: Plain
Driver Size: #2Head Height: 0.116"
Head Dia.: 0.362"Head Type: Flat
Drive Type: PhillipsSize: #10
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #10, Length 2 1/2 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.385 In, Head Height 0.116 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews