Sheet Screw, Hex, #10, 1 In L, PK100

VALUE BRAND| Zoro #: G0287226| Mfr #: 1WE61

$15.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.120"
Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0287226 Mfr #: 1WE61
Head Height: 0.120"Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Dia.: 0.312"
Item: Tapping Sheet Metal ScrewFinish: Plain
Size: #10Drive Type: Slotted
Application: -Package Quantity: 100
Head Type: Hex WasherHead Angle (Deg.): -
System of Measurement: InchDriver Size: -
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Tapping Sheet Metal Screw, Hex Washer Head, 18-8 Stainless Steel, Size #10, Length 1 In, Drive Type Slotted, Head Diameter 0.312 In, Head Height 0.120 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews