Sheet Screw, Oval, #14, 1 1/4 L, PK100

VALUE BRAND| Zoro #: G2067895| Mfr #: 1WE23

$20.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2067895 Mfr #: 1WE23
System of Measurement: InchMeets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Drive Type: PhillipsSize: #14
Material: 18-8 Stainless SteelLength: 1-1/4"
Item: Tapping Sheet Metal ScrewHead Height: 0.232"
Finish: PlainHead Dia.: 0.477"
Application: -Head Type: Oval
Head Angle (Deg.): 82Driver Size: #3
Country of Origin (subject to change): Taiwan

Product Description

Tapping Sheet Metal Screw, Oval Head, 18-8 Stainless Steel, Size #14, Length 1 1/4 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.507 In, Head Height 0.232 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.