THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Sheet Screw, Truss, #14, 1 1/2 L, PK50

VALUE BRAND| Zoro #: G2068096| Mfr #: 1VU90

$11.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 1-1/2"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2068096 Mfr #: 1VU90
Package Quantity: 50Length: 1-1/2"
Finish: PlainHead Dia.: 0.573"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFISize: #14
Material: 18-8 Stainless SteelHead Type: Truss
Head Angle (Deg.): -Drive Type: Phillips
Application: -Driver Size: #3
Item: Tapping Sheet Metal ScrewHead Height: 0.150"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Tapping Sheet Metal Screw, Truss Head, 18-8 Stainless Steel, Size #14, Length 1 1/2 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.573 In, Head Height 0.150 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 50

Reviews