KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sheet Screw, Truss, #8, 1 1/2 L, PK100

VALUE BRAND| Zoro #: G0951492| Mfr #: 1VU76

$13.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.102"
Length: 1-1/2"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0951492 Mfr #: 1VU76
Head Height: 0.102"Length: 1-1/2"
Meets/Exceeds: ANSI/ASME B18.6.4 and SAE J933 and IFIHead Dia.: 0.384"
Item: Tapping Sheet Metal ScrewFinish: Plain
Size: #8Drive Type: Phillips
Application: -Package Quantity: 100
Head Type: TrussHead Angle (Deg.): -
System of Measurement: InchDriver Size: #2
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Tapping Sheet Metal Screw, Truss Head, 18-8 Stainless Steel, Size #8, Length 1 1/2 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.384 In, Head Height 0.102 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews