Sheet Stck, 12 In. W, 12 In. L, 0.375 In. T

VALUE BRAND| Zoro #: G0324387| Mfr #: 55634104

$37.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0324387 Mfr #: 55634104
Plastic Width: 12"Length Tolerance: +0.060"/-0.000"
Operating Temp. Range: 32 Degrees to 180 Degrees FItem: Sheet Stock
Tensile Strength: 9500 psiPlastic Length: 12"
Plastic Grouping: Sheet StockPlastic Material: Acetal Copolymer
Width Tolerance: +0.060"/-0.000"Plastic Color: Black
Thickness Tolerance: +0.025"/-0.000"Color: Black
Plastic Properties: UV Tolerant, Wear MaterialPlastic Thickness: 0.375"
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal Copolymer, Plastic Thickness 0.375 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Black, Max. Temp. (F) 180, Min. Temp. (F) 32, General Purpose, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 180 Degrees F, Tensile Strength 9500 psi

Product Reviews

Save 15%. Sign up for Z-mail.