DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Sheet Stck, 12 In. W, 12 In. L, 0.625 In. T

VALUE BRAND| Zoro #: G2282795| Mfr #: 1ERY5

$48.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2282795 Mfr #: 1ERY5
Plastic Width: 12"Length Tolerance: +0.060"/-0.000"
Plastic Color: BluePlastic Properties: Flame Retardant, Wear Material
Operating Temp. Range: 32 Degrees to 200 Degrees FThickness Tolerance: +0.025"/-0.000"
Item: Sheet StockTensile Strength: 9900 psi
Plastic Length: 12"Color: Blue
Plastic Grouping: Sheet StockPlastic Material: Cast Nylon
Width Tolerance: +0.060"/-0.000"Plastic Thickness: 0.625"
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 0.625 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Blue, Max. Temp. (F) 200, Min. Temp. (F) 32, Heat Stabilized, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 9900 psi

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.