Sheet Stck, 12 In. W, 12 In. L, 0.625 In. T

VALUE BRAND |Zoro #: G0619455|Mfr #: 1URR6

$1,090.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0619455 Mfr #: 1URR6
Length Tolerance: +0.060"/-0.000"Plastic Color: Tan
Plastic Properties: Chemical/Corrosion Resistant, Flame Retardant, Wear MaterialOperating Temp. Range: -20 Degrees to 480 Degrees F
Thickness Tolerance: +0.025"/-0.000"Item: Sheet Stock
Material Type: UnfilledTensile Strength: 16, 000 psi
Color: TanPlastic Grouping: Sheet Stock
Plastic Material: PEEKWidth Tolerance: +0.060"/-0.000"
Plastic Thickness: 0.625"Plastic Length: 12"
Plastic Width: 12"Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PEEK, Plastic Thickness 0.625 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Tan, Max. Temp. (F) 480, Min. Temp. (F) -20, Unfilled, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -20 Degrees to 480 Degrees F, Tensile Strength 16, 000 psi

Product Reviews

Save 15% when you sign up for Z-mail.