Sheet Stck, 12 In. W, 12 In. L, 0.750 In. T

VALUE BRAND| Zoro #: G1863267| Mfr #: 1EPW4

$52.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1863267 Mfr #: 1EPW4
Plastic Width: 12"Length Tolerance: +0.060"/-0.000"
Plastic Color: BlackPlastic Properties: UV Tolerant, Wear Material
Operating Temp. Range: 32 Degrees to 200 Degrees FThickness Tolerance: +0.025"/-0.000"
Item: Sheet StockTensile Strength: 12, 000 psi
Plastic Length: 12"Color: Black
Plastic Grouping: Sheet StockPlastic Material: Cast Nylon
Width Tolerance: +0.060"/-0.000"Plastic Thickness: 0.750"
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 0.750 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Black, Max. Temp. (F) 200, Min. Temp. (F) 32, Molybdenum Disulphide Filled, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 12, 000 psi

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.