Sheet Stck, 12 In. W, 12 In. L, 0.875 In. T

VALUE BRAND |Zoro #: G1567815|Mfr #: 1UTE7

$81.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1567815 Mfr #: 1UTE7
Length Tolerance: +0.060"/-0.000"Plastic Color: Off-White
Operating Temp. Range: -40 Degrees to 210 Degrees FMaterial Type: Natural Grade
Characteristics: Wear MaterialTensile Strength: 11, 500 psi
Color: Off-WhitePlastic Material: Nylon 6/6
Width Tolerance: +0.060"/-0.000"Thickness Tolerance: +0.025"/-0.000"
Item: Sheet StockPlastic Grouping: Sheet Stock
Plastic Thickness: 0.875"Plastic Length: 12"
Plastic Width: 12"Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Nylon 6/6, Plastic Thickness 0.875 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Off-White, Max. Temp. (F) 210, Min. Temp. (F) -40, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -40 Degrees to 210 Degrees F, Tensile Strength 11, 500 psi

Product Reviews

Save 15% when you sign up for Z-mail.