JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Sheet Stck, 12 In. W, 12 In. L, 1.250 In. T

POLYMERSHAPES| Zoro #: G0616235| Mfr #: 1EPG6

$86.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0616235 Mfr #: 1EPG6
Item: Sheet StockPlastic Grouping: Sheet Stock
Plastic Properties: Wear MaterialThickness Tolerance: +0.025"/-0.000"
Length Tolerance: +0.060"/-0.000"Width Tolerance: +0.060"/-0.000"
Operating Temp. Range: 32 Degrees to 200 Degrees FTensile Strength: 12, 000 PSI
Plastic Material: Cast NylonColor: Off-white
Plastic Thickness: 1.250"Plastic Length: 12"
Plastic Width: 12"Plastic Color: Off-White
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 1.250 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Off-White, Max. Temp. (F) 200, Min. Temp. (F) 32, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 12,000 psi

Product Reviews

Save 15%. Sign up for Z-mail.