Sheet Stck, 12 In. W, 12 In. L, 1.250 In. T

POLYMERSHAPES| Zoro #: G2211212| Mfr #: 1UTF3

$108.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2211212 Mfr #: 1UTF3
Item: Sheet StockPlastic Grouping: Sheet Stock
Operating Temp. Range: -40 Degrees to 210 Degrees FTensile Strength: 11, 500 psi
Width Tolerance: +0.060"/-0.000"Color: Off-white
Plastic Properties: Wear MaterialPlastic Material: Nylon 6/6
Plastic Thickness: 1.250"Plastic Length: 12"
Plastic Width: 12"Plastic Color: Off-White
Thickness Tolerance: +0.025"/-0.000"Length Tolerance: +0.060"/-0.000"
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Nylon 6/6, Plastic Thickness 1.250 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Off-White, Max. Temp. (F) 210, Min. Temp. (F) -40, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -40 Degrees to 210 Degrees F, Tensile Strength 11,500 psi

Product Reviews

Save 15%. Sign up for Z-mail.