Sheet Stck, 12 In. W, 12 In. L, 2.000 In. T

VALUE BRAND |Zoro #: G1804354|Mfr #: 1ETU7

$576.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1804354 Mfr #: 1ETU7
Plastic Color: ClearPlastic Properties: Impact Resistant, Transparent
Operating Temp. Range: -40 Degrees to 200 Degrees FThickness Tolerance: +/-0.025"
Item: Sheet StockMaterial Type: Machine Grade
Tensile Strength: 10, 500 psiColor: Clear
Plastic Grouping: Sheet StockPlastic Material: Polycarbonate
Plastic Length: 12"Plastic Width: 12"
Width Tolerance: +0.060"/-0.000"Length Tolerance: +0.060"/-0.000"
Plastic Thickness: 2.000"Country of Origin (subject to change): Unknown

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Polycarbonate, Plastic Thickness 2.000 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Clear, Max. Temp. (F) 200, Min. Temp. (F) -40, Machine Grade, Thickness Tolerance +/-0.025 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -40 Degrees to 200 Degrees F, Tensile Strength 10, 500 psi

Product Reviews

Save 15% when you sign up for Z-mail.