Sheet Stck, 12 In. W, 12 In. L, 2.750 In. T

VALUE BRAND |Zoro #: G1606166|Mfr #: 1ERJ5

$174.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1606166 Mfr #: 1ERJ5
Plastic Width: 12"Length Tolerance: +0.060"/-0.000"
Plastic Color: GreenPlastic Properties: Oil Resistant, Wear Material
Operating Temp. Range: 32 Degrees to 200 Degrees FThickness Tolerance: +0.025"/-0.000"
Tensile Strength: 9900 psiPlastic Length: 12"
Color: GreenPlastic Material: Cast Nylon
Width Tolerance: +0.060"/-0.000"Plastic Grouping: Sheet Stock
Plastic Thickness: 2.750"Item: Sheet Stock
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 2.750 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Green, Max. Temp. (F) 200, Min. Temp. (F) 32, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 9900 psi

Product Reviews

Save 15% when you sign up for Z-mail.