Sheet Stck, 12 In. W, 12 In. L, 2.750 In. T

VALUE BRAND |Zoro #: G0628415|Mfr #: 1NLT1

$236.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0628415 Mfr #: 1NLT1
Plastic Width: 12"Length Tolerance: +0.060"/-0.000"
Operating Temp. Range: 32 Degrees to 180 Degrees FTensile Strength: 9500 psi
Plastic Length: 12"Plastic Material: Acetal Copolymer
Width Tolerance: +0.060"/-0.000"Plastic Properties: UV Tolerant, Wear Material
Plastic Grouping: Sheet StockPlastic Thickness: 2.750"
Plastic Color: BlackThickness Tolerance: +0.050"/-0.000"
Item: Sheet StockColor: Black
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal Copolymer, Plastic Thickness 2.750 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Black, Max. Temp. (F) 180, Min. Temp. (F) 32, Thickness Tolerance +0.050 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 180 Degrees F, Tensile Strength 9500 psi

Product Reviews

Save 15% when you sign up for Z-mail.