Sheet Stck, 12 In. W, 24 In. L, 0.093 In. T

VALUE BRAND |Zoro #: G2340475|Mfr #: 1UTH6

$19.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2340475 Mfr #: 1UTH6
Length Tolerance: +0.060"/-0.000"Plastic Color: Off-White
Operating Temp. Range: -40 Degrees to 210 Degrees FMaterial Type: Natural Grade
Characteristics: Wear MaterialTensile Strength: 11, 500 psi
Color: Off-WhitePlastic Material: Nylon 6/6
Width Tolerance: +0.060"/-0.000"Thickness Tolerance: +/-0.005"
Item: Film StockPlastic Grouping: Film Stock
Plastic Thickness: 0.093"Plastic Length: 24"
Plastic Width: 12"Country of Origin (subject to change): United States

Product Description

Film Stock, Plastic Grouping Film Stock, Plastic Material Nylon 6/6, Plastic Thickness 0.093 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Off-White, Max. Temp. (F) 210, Min. Temp. (F) -40, Natural Grade, Thickness Tolerance +/-0.005 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -40 Degrees to 210 Degrees F, Tensile Strength 11, 500 psi

Product Reviews

Save 15% when you sign up for Z-mail.