JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sheet Stck, 12 In. W, 24 In. L, 0.250 In. T

POLYMERSHAPES| Zoro #: G1288786| Mfr #: 1ERK3

$54.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1288786 Mfr #: 1ERK3
Item: Sheet StockPlastic Grouping: Sheet Stock
Plastic Width: 12"Plastic Color: Green
Thickness Tolerance: +0.025"/-0.000"Length Tolerance: +0.060"/-0.000"
Operating Temp. Range: 32 Degrees to 200 Degrees FTensile Strength: 9900 psi
Width Tolerance: +0.060"/-0.000"Color: green
Plastic Properties: Oil Resistant, Wear MaterialPlastic Material: Cast Nylon
Plastic Thickness: 0.250"Plastic Length: 24"
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 0.250 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Green, Max. Temp. (F) 200, Min. Temp. (F) 32, Lubricated Industrial Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 9900 psi

Product Reviews

Save 15%. Sign up for Z-mail.