Sheet Stck, 12 In. W, 24 In. L, 0.375 In. T

VALUE BRAND |Zoro #: G2442955|Mfr #: 2XNV4

$77.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2442955 Mfr #: 2XNV4
Length Tolerance: +0.125"/-0.000"Plastic Color: Black
Plastic Properties: UV Tolerant, Wear MaterialOperating Temp. Range: -40 Degrees to 210 Degrees F
Tensile Strength: 12, 000 psiColor: Black
Plastic Material: Nylon 6/6Width Tolerance: +0.125"/-0.000"
Plastic Thickness: 0.375"Plastic Length: 24"
Plastic Width: 12"Thickness Tolerance: +0.025"/-0.000"
Item: Sheet StockPlastic Grouping: Sheet Stock
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Nylon 6/6, Plastic Thickness 0.375 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Black, Max. Temp. (F) 210, Min. Temp. (F) -40, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range -40 Degrees to 210 Degrees F, Tensile Strength 12, 000 psi

Product Reviews

Save 15% when you sign up for Z-mail.