Sheet Stck, 12 In. W, 24 In. L, 0.750 In. T

VALUE BRAND |Zoro #: G1408066|Mfr #: 1URX6

$2,608.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1408066 Mfr #: 1URX6
Length Tolerance: +0.060"/-0.000"Plastic Color: Tan
Operating Temp. Range: -20 Degrees to 480 Degrees FThickness Tolerance: +0.025"/-0.000"
Item: Sheet StockMaterial Type: Unfilled
Characteristics: Chemical/Corrosion Resistant, Flame Retardant, Wear MaterialTensile Strength: 16, 000 psi
Color: TanPlastic Grouping: Sheet Stock
Plastic Material: PEEKWidth Tolerance: +0.060"/-0.000"
Plastic Width: 12"Plastic Thickness: 0.750"
Plastic Length: 24"Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PEEK, Plastic Thickness 0.750 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Tan, Max. Temp. (F) 480, Min. Temp. (F) -20, Unfilled, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -20 Degrees to 480 Degrees F, Tensile Strength 16, 000 psi

Product Reviews

Save 15% when you sign up for Z-mail.