Sheet Stck, 12 In. W, 24 In. L, 1.750 In. T

VALUE BRAND |Zoro #: G1419162|Mfr #: 1UTN6

$323.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1419162 Mfr #: 1UTN6
Length Tolerance: +0.060"/-0.000"Plastic Color: Off-White
Plastic Properties: Wear MaterialOperating Temp. Range: -40 Degrees to 210 Degrees F
Tensile Strength: 11, 500 psiColor: Off-White
Plastic Material: Nylon 6/6Width Tolerance: +0.060"/-0.000"
Plastic Grouping: Sheet StockPlastic Thickness: 1.750"
Plastic Length: 24"Plastic Width: 12"
Thickness Tolerance: +0.025"/-0.000"Item: Sheet Stock
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Nylon 6/6, Plastic Thickness 1.750 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Off-White, Max. Temp. (F) 210, Min. Temp. (F) -40, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -40 Degrees to 210 Degrees F, Tensile Strength 11, 500 psi

Product Reviews

Save 15% when you sign up for Z-mail.