Sheet Stck, 12 In. W, 24 In. L, 2.500 In. T

VALUE BRAND |Zoro #: G1971042|Mfr #: 1NLV2

$407.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1971042 Mfr #: 1NLV2
Plastic Width: 12"Length Tolerance: +0.060"/-0.000"
Operating Temp. Range: 32 Degrees to 180 Degrees FMaterial Type: General Purpose
Tensile Strength: 9500 psiPlastic Length: 24"
Plastic Material: Acetal CopolymerWidth Tolerance: +0.060"/-0.000"
Plastic Properties: Wear MaterialPlastic Grouping: Sheet Stock
Plastic Thickness: 2.500"Plastic Color: White
Thickness Tolerance: +0.050"/-0.000"Item: Sheet Stock
Color: WhiteCountry of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal Copolymer, Plastic Thickness 2.500 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color White, Max. Temp. (F) 180, Min. Temp. (F) 32, General Purpose, Thickness Tolerance +0.050 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 180 Degrees F, Tensile Strength 9500 psi

Product Reviews

Save 15% when you sign up for Z-mail.