Sheet Stck, 12 In. W, 24 In. L, 3.250 In. T

POLYMERSHAPES| Zoro #: G0676356| Mfr #: 1EPK7

$401.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0676356 Mfr #: 1EPK7
Item: Sheet StockPlastic Grouping: Sheet Stock
Thickness Tolerance: +0.025"/-0.000"Length Tolerance: +0.060"/-0.000"
Operating Temp. Range: 32 Degrees to 200 Degrees FTensile Strength: 12, 000 PSI
Width Tolerance: +0.060"/-0.000"Color: Off-white
Plastic Properties: Wear MaterialPlastic Material: Cast Nylon
Plastic Thickness: 3.250"Plastic Length: 24"
Plastic Width: 12"Plastic Color: Off-White
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 3.250 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Off-White, Max. Temp. (F) 200, Min. Temp. (F) 32, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 12,000 psi

Product Reviews

Save 15%. Sign up for Z-mail.