Sheet Stck, 12 In. W, 48 In. L, 0.125 In. T

VALUE BRAND |Zoro #: G1390331|Mfr #: 2XNW3

$41.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1390331 Mfr #: 2XNW3
Length Tolerance: +0.125"/-0.000"Plastic Color: Black
Operating Temp. Range: -40 Degrees to 210 Degrees FCharacteristics: UV Tolerant, Wear Material
Tensile Strength: 12, 000 psiColor: Black
Plastic Material: Nylon 6/6Width Tolerance: +0.125"/-0.000"
Item: Film StockPlastic Grouping: Film Stock
Plastic Thickness: 0.125"Plastic Length: 48"
Plastic Width: 12"Material Type: Standard Grade
Thickness Tolerance: +/-0.005"Country of Origin (subject to change): United States

Product Description

Film Stock, Plastic Grouping Film Stock, Plastic Material Nylon 6/6, Plastic Thickness 0.125 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Black, Max. Temp. (F) 210, Min. Temp. (F) -40, Standard Grade, Thickness Tolerance +/-0.005 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range -40 Degrees to 210 Degrees F, Tensile Strength 12, 000 psi

Product Reviews

Save 15% when you sign up for Z-mail.