Sheet Stck, 12 In. W, 48 In. L, 0.188 In. T

VALUE BRAND |Zoro #: G0723606|Mfr #: 1ERN4

$94.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0723606 Mfr #: 1ERN4
Plastic Width: 12"Length Tolerance: +0.060"/-0.000"
Plastic Color: GreenPlastic Properties: Oil Resistant, Wear Material
Operating Temp. Range: 32 Degrees to 200 Degrees FThickness Tolerance: +0.025"/-0.000"
Tensile Strength: 9900 psiPlastic Length: 48"
Color: GreenPlastic Material: Cast Nylon
Width Tolerance: +0.060"/-0.000"Item: Film Stock
Plastic Grouping: Film StockPlastic Thickness: 0.188"
Country of Origin (subject to change): United States

Product Description

Film Stock, Plastic Grouping Film Stock, Plastic Material Cast Nylon, Plastic Thickness 0.188 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Green, Max. Temp. (F) 200, Min. Temp. (F) 32, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 9900 psi

Product Reviews

Save 15% when you sign up for Z-mail.