Sheet Stck, 12 In. W, 48 In. L, 0.250 In. T

VALUE BRAND |Zoro #: G0424882|Mfr #: 1UTA8

$1,590.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0424882 Mfr #: 1UTA8
Length Tolerance: +0.060"/-0.000"Plastic Color: Tan
Plastic Properties: Chemical/Corrosion Resistant, Flame Retardant, Wear MaterialOperating Temp. Range: -20 Degrees to 480 Degrees F
Thickness Tolerance: +0.025"/-0.000"Item: Sheet Stock
Tensile Strength: 16, 000 psiColor: Tan
Plastic Grouping: Sheet StockPlastic Material: PEEK
Width Tolerance: +0.060"/-0.000"Plastic Thickness: 0.250"
Plastic Length: 48"Plastic Width: 12"
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PEEK, Plastic Thickness 0.250 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Tan, Max. Temp. (F) 480, Min. Temp. (F) -20, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -20 Degrees to 480 Degrees F, Tensile Strength 16, 000 psi

Product Reviews

Save 15% when you sign up for Z-mail.