Sheet Stck, 12 In. W, 48 In. L, 1.500 In. T

VALUE BRAND |Zoro #: G2029684|Mfr #: 1EPN2

$389.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2029684 Mfr #: 1EPN2
Plastic Width: 12"Length Tolerance: +0.060"/-0.000"
Plastic Color: Off-WhitePlastic Properties: Wear Material
Operating Temp. Range: 32 Degrees to 200 Degrees FThickness Tolerance: +0.025"/-0.000"
Tensile Strength: 12, 000 psiPlastic Length: 48"
Color: Off-WhitePlastic Material: Cast Nylon
Width Tolerance: +0.060"/-0.000"Plastic Grouping: Sheet Stock
Plastic Thickness: 1.500"Item: Sheet Stock
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 1.500 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Off-White, Max. Temp. (F) 200, Min. Temp. (F) 32, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 12, 000 psi

Product Reviews

Save 15% when you sign up for Z-mail.