Sheet Stck, 12 In. W, 48 In. L, 1.750 In. T

VALUE BRAND |Zoro #: G1854763|Mfr #: 1ZAL3

$181.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1854763 Mfr #: 1ZAL3
Plastic Width: 12"Plastic Length: 48"
Material Type: Corrosion ResistantTensile Strength: 4600 psi
Impact Strength: 1.3 lb.Length Tolerance: +/-0.125"
Plastic Material: HDPEWidth Tolerance: +/-0.125"
Standards: FDA, USDAPlastic Properties: Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Operating Temp. Range: -58 Degrees to 194 Degrees FItem: Sheet Stock
Color: Off-WhitePlastic Grouping: Sheet Stock
Plastic Thickness: 1.750"Plastic Color: Off-White
Thickness Tolerance: +/-0.175"Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material HDPE, Plastic Thickness 1.750 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Off-White, Max. Temp. (F) 194, Min. Temp. (F) -58, Corrosion Resistant, Thickness Tolerance +/-0.175 In., Width Tolerance +/-0.125 In., Length Tolerance +/-0.125 In., Operating Temp. Range -58 Degrees to 194 Degrees F, Tensile Strength 4600 psi, Impact Strength 1.3 lb., Standards FDA, USDA

Product Reviews

Save 15% when you sign up for Z-mail.