Sheet Stck, 12 In. W, 48 In. L, 2.000 In. T

VALUE BRAND |Zoro #: G1566756|Mfr #: 1ETD7

$504.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1566756 Mfr #: 1ETD7
Plastic Width: 12"Length Tolerance: +0.060"/-0.000"
Plastic Color: BlueOperating Temp. Range: 32 Degrees to 200 Degrees F
Thickness Tolerance: +0.025"/-0.000"Material Type: Heat Stabilized
Characteristics: Flame Retardant, Wear MaterialTensile Strength: 9900 psi
Plastic Length: 48"Color: Blue
Plastic Material: Cast NylonWidth Tolerance: +0.060"/-0.000"
Plastic Grouping: Sheet StockPlastic Thickness: 2.000"
Item: Sheet StockCountry of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 2.000 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Blue, Max. Temp. (F) 200, Min. Temp. (F) 32, Heat Stabilized, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 9900 psi

Product Reviews

Save 15% when you sign up for Z-mail.