Sheet Stck, 12 In. W, 48 In. L, 2.500 In. T

VALUE BRAND |Zoro #: G0413156|Mfr #: 1ERP8

$614.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0413156 Mfr #: 1ERP8
Plastic Width: 12"Length Tolerance: +0.060"/-0.000"
Plastic Color: GreenPlastic Properties: Oil Resistant, Wear Material
Operating Temp. Range: 32 Degrees to 200 Degrees FThickness Tolerance: +0.025"/-0.000"
Material Type: Lubricated Industrial GradeTensile Strength: 9900 psi
Plastic Length: 48"Color: Green
Plastic Material: Cast NylonWidth Tolerance: +0.060"/-0.000"
Plastic Thickness: 2.500"Item: Sheet Stock
Plastic Grouping: Sheet StockCountry of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 2.500 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Green, Max. Temp. (F) 200, Min. Temp. (F) 32, Lubricated Industrial Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 9900 psi

Product Reviews

Save 15% when you sign up for Z-mail.