Sheet Stck, 24 In. W, 24 In. L, 0.625 In. T

VALUE BRAND |Zoro #: G1865534|Mfr #: 1EPP8

$180.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1865534 Mfr #: 1EPP8
Plastic Width: 24"Length Tolerance: +0.060"/-0.000"
Plastic Color: Off-WhitePlastic Properties: Wear Material
Operating Temp. Range: 32 Degrees to 200 Degrees FThickness Tolerance: +0.025"/-0.000"
Material Type: Natural GradeTensile Strength: 12, 000 psi
Plastic Length: 24"Color: Off-White
Plastic Material: Cast NylonWidth Tolerance: +0.060"/-0.000"
Plastic Grouping: Sheet StockPlastic Thickness: 0.625"
Item: Sheet StockCountry of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 0.625 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Off-White, Max. Temp. (F) 200, Min. Temp. (F) 32, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 12, 000 psi

Product Reviews

Save 15% when you sign up for Z-mail.