Sheet Stck, 24 In. W, 24 In. L, 0.625 In. T

VALUE BRAND| Zoro #: G2116283| Mfr #: 1UTU1

$203.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2116283 Mfr #: 1UTU1
Length Tolerance: +0.060"/-0.000"Plastic Color: Off-White
Plastic Properties: Wear MaterialOperating Temp. Range: -40 Degrees to 210 Degrees F
Item: Sheet StockTensile Strength: 11, 500 psi
Color: Off-WhitePlastic Grouping: Sheet Stock
Plastic Material: Nylon 6/6Width Tolerance: +0.060"/-0.000"
Plastic Thickness: 0.625"Plastic Length: 24"
Plastic Width: 24"Thickness Tolerance: +0.025"/-0.000"
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Nylon 6/6, Plastic Thickness 0.625 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Off-White, Max. Temp. (F) 210, Min. Temp. (F) -40, Natural Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -40 Degrees to 210 Degrees F, Tensile Strength 11, 500 psi

Product Reviews

Save 15%. Sign up for Z-mail.