Sheet Stck, 24 In. W, 24 In. L, 0.750 In. T

VALUE BRAND |Zoro #: G1292812|Mfr #: 1ETV4

$828.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1292812 Mfr #: 1ETV4
Plastic Color: ClearPlastic Properties: Impact Resistant, Transparent
Operating Temp. Range: -40 Degrees to 200 Degrees FThickness Tolerance: +/-0.025"
Item: Sheet StockMaterial Type: Machine Grade
Tensile Strength: 10, 500 psiColor: Clear
Plastic Grouping: Sheet StockPlastic Material: Polycarbonate
Plastic Length: 24"Plastic Width: 24"
Width Tolerance: -.250"Length Tolerance: -.250"
Plastic Thickness: 0.750"Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Polycarbonate, Plastic Thickness 0.750 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Clear, Max. Temp. (F) 200, Min. Temp. (F) -40, Machine Grade, Thickness Tolerance +/-0.025 In., Width Tolerance -.250 In., Length Tolerance -.250 In., Operating Temp. Range -40 Degrees to 200 Degrees F, Tensile Strength 10, 500 psi

Product Reviews

Save 15% when you sign up for Z-mail.