Sheet Stck, 24 In. W, 24 In. L, 1.000 In. T

VALUE BRAND| Zoro #: G0765396| Mfr #: 1ERU4

$273.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0765396 Mfr #: 1ERU4
Plastic Width: 24"Length Tolerance: +0.060"/-0.000"
Plastic Color: GreenPlastic Properties: Oil Resistant, Wear Material
Operating Temp. Range: 32 Degrees to 200 Degrees FThickness Tolerance: +0.025"/-0.000"
Item: Sheet StockTensile Strength: 9900 psi
Plastic Length: 24"Color: Green
Plastic Grouping: Sheet StockPlastic Material: Cast Nylon
Width Tolerance: +0.060"/-0.000"Plastic Thickness: 1.000"
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 1.000 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Green, Max. Temp. (F) 200, Min. Temp. (F) 32, Lubricated Industrial Grade, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 9900 psi

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.