Sheet Stck, 24 In. W, 24 In. L, 1.250 In. T

VALUE BRAND |Zoro #: G1995384|Mfr #: 1UNT7

$290.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1995384 Mfr #: 1UNT7
Plastic Color: ClearOperating Temp. Range: -26 Degrees to 180 Degrees F
Material Type: Standard GradeCharacteristics: Transparent
Tensile Strength: 10, 500 psiColor: Clear
Plastic Material: Cast AcrylicItem: Sheet Stock
Plastic Grouping: Sheet StockPlastic Thickness: 1.250"
Plastic Length: 24"Plastic Width: 24"
Width Tolerance: +/-0.060"Thickness Tolerance: +0.052"/-0.094"
Length Tolerance: +/-0.060"Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Acrylic, Plastic Thickness 1.250 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Clear, Max. Temp. (F) 180, Min. Temp. (F) -26, Standard Grade, Thickness Tolerance +0.052 In./-0.094 In., Width Tolerance +/-0.060 In., Length Tolerance +/-0.060 In., Operating Temp. Range -26 Degrees to 180 Degrees F, Tensile Strength 10, 500 psi

Product Reviews

Save 15% when you sign up for Z-mail.