Sheet Stck, 24 In. W, 24 In. L, 1.500 In. T

VALUE BRAND |Zoro #: G1031274|Mfr #: 1UNT8

$341.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1031274 Mfr #: 1UNT8
Plastic Color: ClearPlastic Properties: Transparent
Operating Temp. Range: -26 Degrees to 180 Degrees FTensile Strength: 10, 500 psi
Color: ClearPlastic Material: Cast Acrylic
Plastic Grouping: Sheet StockPlastic Thickness: 1.500"
Plastic Length: 24"Plastic Width: 24"
Width Tolerance: +/-0.060"Thickness Tolerance: +0.077"/-0.159"
Length Tolerance: +/-0.060"Item: Sheet Stock
Country of Origin (subject to change): Unknown

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Acrylic, Plastic Thickness 1.500 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Clear, Max. Temp. (F) 180, Min. Temp. (F) -26, Thickness Tolerance +0.077 In./-0.159 In., Width Tolerance +/-0.060 In., Length Tolerance +/-0.060 In., Operating Temp. Range -26 Degrees to 180 Degrees F, Tensile Strength 10, 500 psi

Product Reviews

Save 15% when you sign up for Z-mail.