Sheet Stck, 24 In. W, 24 In. L, 2.000 In. T

VALUE BRAND |Zoro #: G1756413|Mfr #: 1ERD7

$514.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1756413 Mfr #: 1ERD7
Plastic Width: 24"Length Tolerance: +0.060"/-0.000"
Plastic Color: BlackPlastic Properties: UV Tolerant, Wear Material
Operating Temp. Range: 32 Degrees to 200 Degrees FThickness Tolerance: +0.025"/-0.000"
Material Type: Molybdenum Disulphide FilledTensile Strength: 12, 000 psi
Plastic Length: 24"Color: Black
Plastic Material: Cast NylonWidth Tolerance: +0.060"/-0.000"
Plastic Grouping: Sheet StockPlastic Thickness: 2.000"
Item: Sheet StockCountry of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 2.000 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color Black, Max. Temp. (F) 200, Min. Temp. (F) 32, Molybdenum Disulphide Filled, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 12, 000 psi

Product Reviews

Save 15% when you sign up for Z-mail.