Sheet Stck, 24 In. W, 24 In. L, 3.250 In. T

VALUE BRAND |Zoro #: G1059064|Mfr #: 1UWD1

$536.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1059064 Mfr #: 1UWD1
Standards: FDA, USDA, and 3-A Dairy ApprovedPlastic Color: White
Plastic Properties: Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear MaterialOperating Temp. Range: -22 Degrees to 180 Degrees F
Tensile Strength: 5800 psiColor: White
Length Tolerance: +0.060"/-0.000"Plastic Material: UHMW
Width Tolerance: +0.060"/-0.000"Plastic Grouping: Sheet Stock
Plastic Thickness: 3.250"Plastic Length: 24"
Plastic Width: 24"Thickness Tolerance: +/-0.163"
Item: Sheet StockCountry of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material UHMW, Plastic Thickness 3.250 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color White, Max. Temp. (F) 180, Min. Temp. (F) -22, Thickness Tolerance +/-0.163 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range -22 Degrees to 180 Degrees F, Tensile Strength 5800 psi, Standards FDA, USDA, and 3-A Dairy Approved

Product Reviews

Save 15% when you sign up for Z-mail.