DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Sheet Stck, 24 In. W, 36 In. L, 0.250 In. T

VALUE BRAND| Zoro #: G0526513| Mfr #: 3HMW5

$125.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0526513 Mfr #: 3HMW5
Standards: NEMA, MIL-I-24768/13 FBEPlastic Color: Brown
Operating Temp. Range: -45 Degrees to 265 Degrees FItem: Sheet Stock
Plastic Properties: Electrical Applications, Wear MaterialTensile Strength: 9000 psi
Impact Strength: 1.35 lb.Color: Brown
Length Tolerance: +/-1.000"Plastic Grouping: Sheet Stock
Plastic Material: GaroliteWidth Tolerance: +/-1.000"
Plastic Width: 24"Thickness Tolerance: +/-0.010"
Plastic Thickness: 0.250"Plastic Length: 36"
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Garolite, Plastic Thickness 0.250 In., Plastic Width 24 In., Plastic Length 36 In., Plastic Color Brown, Max. Temp. (F) 265, Min. Temp. (F) -45, NEMA Grade LE, Thickness Tolerance +/-0.010 In., Width Tolerance +/-1.000 In., Length Tolerance +/-1.000 In., Operating Temp. Range -45 Degrees to 265 Degrees F, Tensile Strength 9000 psi, Impact Strength 1.35 lb., Standards NEMA, MIL-I-24768/13 FBE

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.