Sheet Stck, 24 In. W, 36 In. L, 0.750 In. T

VALUE BRAND |Zoro #: G1310014|Mfr #: 3HMV8

$293.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1310014 Mfr #: 3HMV8
Standards: NEMA, MIL-I-24768/14 FBGPlastic Color: Brown
Operating Temp. Range: -45 Degrees to 265 Degrees FPlastic Properties: Electrical Applications, Wear Material
Tensile Strength: 9000 psiImpact Strength: 1.5 lb.
Color: BrownLength Tolerance: +/-1.000"
Plastic Material: GaroliteWidth Tolerance: +/-1.000"
Plastic Length: 36"Plastic Width: 24"
Thickness Tolerance: +/-0.024"Item: Sheet Stock
Plastic Grouping: Sheet StockPlastic Thickness: 0.750"
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Garolite, Plastic Thickness 0.750 In., Plastic Width 24 In., Plastic Length 36 In., Plastic Color Brown, Max. Temp. (F) 265, Min. Temp. (F) -45, Thickness Tolerance +/-0.024 In., Width Tolerance +/-1.000 In., Length Tolerance +/-1.000 In., Operating Temp. Range -45 Degrees to 265 Degrees F, Tensile Strength 9000 psi, Impact Strength 1.5 lb., Standards NEMA, MIL-I-24768/14 FBG

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15% when you sign up for Z-mail.