Sheet Stck, 24 In. W, 48 In. L, 0.177 In. T

VALUE BRAND |Zoro #: G0882901|Mfr #: 1UNY6

$192.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0882901 Mfr #: 1UNY6
Length Tolerance: +/-0.060"Plastic Color: Clear
Plastic Properties: Abrasion Resistant, TransparentOperating Temp. Range: -26 Degrees to 180 Degrees F
Material Type: Abrasion ResistantTensile Strength: 10, 500 psi
Color: ClearPlastic Material: Cast Acrylic
Width Tolerance: +/-0.060"Item: Film Stock
Plastic Grouping: Film StockPlastic Thickness: 0.177"
Plastic Length: 48"Plastic Width: 24"
Thickness Tolerance: +0.022"/-0.038"Country of Origin (subject to change): Unknown

Product Description

Film Stock, Plastic Grouping Film Stock, Plastic Material Cast Acrylic, Plastic Thickness 0.177 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Clear, Max. Temp. (F) 180, Min. Temp. (F) -26, Abrasion Resistant, Thickness Tolerance +0.022 In./-0.038 In., Width Tolerance +/-0.060 In., Length Tolerance +/-0.060 In., Operating Temp. Range -26 Degrees to 180 Degrees F, Tensile Strength 10, 500 psi

Product Reviews

Save 15% when you sign up for Z-mail.