JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Sheet Stck, 24", W, 48", L, 0.177", T

POLYMERSHAPES| Zoro #: G1331714| Mfr #: 1UPC7

$51.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1331714 Mfr #: 1UPC7
Item: Sheet StockPlastic Grouping: Sheet Stock
Plastic Thickness: 0.177"Plastic Length: 48"
Plastic Width: 24"Plastic Color: White
Thickness Tolerance: +/-0.018"Length Tolerance: +/-0.060"
Operating Temp. Range: 32 Degrees to 170 Degrees FTensile Strength: 11, 030 psi
Width Tolerance: +/-0.060"Color Code: 7328
Plastic Properties: TransparentColor: WHITE
Plastic Material: AcrylicCountry of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acrylic, Plastic Thickness 0.177 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color White, Max. Temp. (F) 170, Min. Temp. (F) 32, Standard Grade, Thickness Tolerance +/-0.018 In., Width Tolerance +/-0.060 In., Length Tolerance +/-0.060 In., 7328, Operating Temp. Range 32 Degrees to 170 Degrees F, Tensile Strength 11,030 psi

Product Reviews

Save 15%. Sign up for Z-mail.